PB14MX36S90

COMPARE

PB14MX36S90

Description
PB14MX36S90 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 36T 6.31" PD 90MM WIDE MPB

MARTIN SPROCKET & GR

Part # PB14MX36S90

BDI # 21978322

Features

Pitch Diameter - Inch: 0.249
Flange Outside Diameter - Millimeter: 6.82
Inch - Metric: Metric
Outside Diameter - Inch: 0.246
Face Width - Millimeter: 3.88

Face Width - Inch: 0.153
Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 6.316
Mounting Method: Rough Bore
Belt Width - Millimeter: 90

Price Inventory : Available to order
Loading Price
QTY
PB8MX-25S-12

COMPARE

PB8MX-25S-12

Description
PB8MX-25S-12 SYNCHRONOUS PULLEY ; 8MM P 25T 12MM TW MPB

GATES

Part # 77151225

BDI # 1126078

Features

Pitch Diameter - Inch: 2.506
Flange Outside Diameter - Millimeter: 73.914
Inch - Metric: Metric
Outside Diameter - Inch: 2.443
Face Width - Millimeter: 14.478

Face Width - Inch: 0.57
Belt Pitch: 8 MM
Other Features: Solid Style | Type 6F1
Pitch Diameter - Millimeter: 63.652
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
100B9

COMPARE

100B9

Description
100B9 ROLLER CHAIN SPROCKET ; ROUGH BORE 100 CHAIN 9T 1 ROW

MARTIN SPROCKET & GR

Part # 100B9

BDI # 614311

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 3.655
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.185
Global Part Number GPN: 35961
Pitch Diameter - Millimeter: 92.83
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY