Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
119.888
Other Features:
Open End | Corrosion Resistant | Split Seal
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.8
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
76.2
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
132.944
Other Features:
Double Row
Global Part Number GPN:
521154
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.5
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
BRG22234KC3AH;050675
Description
BRG22234KC3AH ; 050675 ; SPHERICAL ROLLER BRG
Part # 050675
BDI # 21917672
Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
86
Other Features:
Double Row | Solid Ring | C3 Clearance | Air Handling
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Length Thru Bore - Millimeter:
86
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
ZA6307
Description
ZA6307 PILLOW BLOCK ROLLER BEARING ; 3-7/16" SHAFT DIA
Part # 7572097
BDI # 18147037
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
130.581
Other Features:
Double Row
Global Part Number GPN:
502054
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
158.75
Nominal Bolt Circle Diameter Round - Inch:
12.9
Housing Configuration:
1 Piece Solid
Other Features:
Double Row
Global Part Number GPN:
555232
Housing Style:
6 Bolt Round Flange Block
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Nominal Bolt Circle Diameter Round - Millimeter:
327.7