14MX-35S-20

COMPARE

14MX-35S-20

Description
14MX-35S-20 SYNCHRONOUS PULLEY ; 14MM PITCH 35T 0.787" BELT W

GATES

Part # 77192035

BDI # 1094917

Features

Pitch Diameter - Inch: 6.141
Flange Outside Diameter - Millimeter: 173.228
Inch - Metric: Metric
Outside Diameter - Inch: 6.031
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 14 MM
Other Features: Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 155.981
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
8MX-35S-12

COMPARE

8MX-35S-12

Description
8MX-35S-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12

GATES

Part # 77181035

BDI # 1117403

Features

Pitch Diameter - Inch: 3.509
Flange Outside Diameter - Millimeter: 96.647
Inch - Metric: Metric
Outside Diameter - Inch: 3.446
Face Width - Millimeter: 20.32

Face Width - Inch: 0.8
Belt Pitch: 8 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 89.129
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY