8MX-39S-12

COMPARE

8MX-39S-12

Description
8MX-39S-12 SYNCHRONOUS PULLEY ; 8MM PITCH 21MM BELT W 39GROVES

GATES

Part # 77181039

BDI # 1117421

Features

Pitch Diameter - Inch: 3.91
Flange Outside Diameter - Millimeter: 112.014
Inch - Metric: Metric
Outside Diameter - Inch: 3.847
Face Width - Millimeter: 18.288

Face Width - Inch: 0.72
Belt Pitch: 8 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 99.314
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
14MX-39S-20

COMPARE

14MX-39S-20

Description
14MX-39S-20 SYNCHRONOUS PULLEY ; 20MM BELT W 14MM BELT PIT 14M-20

GATES

Part # 77192039

BDI # 1094941

Features

Pitch Diameter - Inch: 6.842
Flange Outside Diameter - Millimeter: 191.008
Inch - Metric: Metric
Outside Diameter - Inch: 6.732
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 14 MM
Other Features: Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter: 173.787
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY