6220-MAS-P5-S1-C3
Description
6220-MAS-P5-S1-C3 ; DEEP GROOVE BALL BEAR. S.ROW>140 <320MM
Part # 6220-MAS-P5-S1-C3
BDI # 1150239
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | C3 Clearance | Guidance By The Outer Ring With Lubricating Grooves | Operating Temperature Upto 392 Deg F
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable