3206 1500/1 WR 143TC 1.438

Description
3206 1500/1 WR 143TC 1.438 SIDEMT ; WORM GEAR REDUCER NON-RETURNABLE CI

HUB CITY

Part # 0230-30835

BDI # 21917864

Features

Component: Right Angle
Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 0.25HP
Nominal Max Output RPM: 1.2
Flange Outside Diameter - Millimeter: 1.2

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 82.55
Other Features: Double Reduction | Alloy Shafting | Viton Seal | With Steel Bracket
Assembly Components: 82.55
Mounting Method: Shaft Mounted

Price Inventory : Available to order
Loading Price
QTY

COMPARE

183 10/1 L WR 1.000

Description
183 10/1 L WR 1.000 WORM GEAR REDUCER ; NON-RETURNABLE CAST IRON SGL REDUCTN

HUB CITY

Part # 0230-01425

BDI # 21917862

Features

Component: Right Angle
Mounting Frame: Not Applicable
Nominal Max Input Rating: 1.5HP
Nominal Max Output RPM: 175
Flange Outside Diameter - Millimeter: 175

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 44.45
Other Features: Single Reduction | Alloy Shafting | Viton Seal | With Steel Bracket
Assembly Components: 44.45
Mounting Method: Shaft Mounted

Price Inventory : Available to order
Loading Price
QTY