BLF206-KG5

COMPARE

BLF206-KG5

Description
BLF206-KG5 FLANGED BALL BEARING ; 30MM BORE 2 BOLT

FYH

Part # BLF206-KG5

BDI # 24218808

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 30
Nominal Bolt Circle Diameter Round - Inch: 3.5
Housing Configuration: 1 Piece Solid
Other Features: Single Row | Light Duty

Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw
Nominal Bolt Circle Diameter Round - Millimeter: 90
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY