P48-8M-30-SDS

COMPARE

P48-8M-30-SDS

Description
P48-8M-30-SDS SYNCHRONOUS PULLEY

TB WOODS

Part # P488M30

BDI # 981252

Features

Pitch Diameter - Inch: 4.812
Flange Outside Diameter - Millimeter: 131.064
Inch - Metric: Metric
Outside Diameter - Inch: 4.758
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Belt Pitch: 8 MM
Other Features: QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 122.225
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY