3535 X 2-1/8-KW

COMPARE

3535 X 2-1/8-KW

Description
3535 X 2-1/8-KW TL BUSHING ; 2-1/8" BORE 5" OD 3-1/2" LTB

DODGE

Part # 117218

BDI # 256225

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5
Length Thru Bore - Millimeter: 88.9
Length Thru Bore - Inch: 3.5
Outside Diameter - Millimeter: 127

Bore - Millimeter: 53.975
Bore - Inch: 2.125
Other Features: Keyway on ID
Global Part Number GPN: 460214
Bushing Series: 3535

Price Inventory : Available to order
Loading Price
QTY
3535 X 2-3/8-KW

COMPARE

3535 X 2-3/8-KW

Description
3535 X 2-3/8-KW TL BUSHING ; 2-3/8" BORE 5" OD 3-1/2" LTB

DODGE

Part # 117221

BDI # 256228

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5
Length Thru Bore - Millimeter: 88.9
Length Thru Bore - Inch: 3.5
Outside Diameter - Millimeter: 127

Bore - Millimeter: 60.325
Bore - Inch: 2.375
Other Features: Keyway on ID
Global Part Number GPN: 460219
Bushing Series: 3535

Price Inventory : Available to order
Loading Price
QTY