P26-5MGT-25-MPB
Description
P26-5MGT-25-MPB SYNCHRONOUS PULLEY ; 25MM BELT W 5MM BELT PIT 5M-25
Part # 77095026
BDI # 1125574
Features
Pitch Diameter - Inch:
1.629
Flange Outside Diameter - Millimeter:
48.26
Inch - Metric:
Metric
Outside Diameter - Inch:
1.584
Face Width - Millimeter:
27.432
Face Width - Inch:
1.08
Belt Pitch:
5 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
41.377
Mounting Method:
Rough Bore
BK62 1 3/16
Description
BK62 1 3/16 V-BELT SHEAVE ; 1 GROOVE 4L/A/5L/B BELT 5.95" OD
Part # BK62 1 3/16
BDI # 606021
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.95
Outside Diameter - Millimeter:
151.13
Bore - Millimeter:
30.175
Other Features:
Web Style
Global Part Number GPN:
582294
Mounting Method:
Finished Bore
Belt Series:
4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
1
PB14MX-28S-68 1-3/8 KW SS;661390
Description
PB14MX-28S-68 1-3/8 KW SS NR.661390 ; SPROCKET
Part # PB14MX-28S-68 1-3/8 KW SS ; 661390
BDI # 27578919
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
137.211
Inch - Metric:
Metric
Outside Diameter - Inch:
4.802
Face Width - Millimeter:
83.82
Face Width - Inch:
3.3
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Finished Bore
Belt Width - Millimeter:
68