HB482CN180TC/10.93A1SI1.250X2.36

COMPARE

HB482CN180TC/10.93A1SI1.250X2.36

Description
HB482CN180TC/10.93A1SI1.250X2.36 ; HELICAL GEAR REDUCER

DODGE

Part # H4C18S01093

BDI # 298769

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 7.5HP
Nominal Max Output RPM: 175
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 14.66
Overall Width - Inch: 8.98

Price Inventory : Available to order
Loading Price
QTY