23A40R56

COMPARE

23A40R56

Description
23A40R56 TIGEAR-2 REDUCER ; SOLID SIZES 23-32

DODGE

Part # 23A40R56

BDI # 269721

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 43.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 58.674
Other Features: Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN: 347209
Mounting Method: Direct Mounted
Overall Length - Inch: 12.25

Price Inventory : Available to order
Loading Price
QTY
35A40R14

COMPARE

35A40R14

Description
35A40R14 TIGEAR-2 REDUCER

DODGE

Part # 35A40R14

BDI # 276402

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 43.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 88.9
Other Features: Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN: 349151
Mounting Method: Direct Mounted
Overall Length - Inch: 15.09

Price Inventory : Available to order
Loading Price
QTY