P34-8M-30-SH HTD

COMPARE

P34-8M-30-SH HTD

Description
P34-8M-30-SH HTD SYNCH SPROCKET

DODGE

Part # 110726

BDI # 254573

Features

Pitch Diameter - Inch: 3.409
Flange Outside Diameter - Millimeter: 96.774
Inch - Metric: Metric
Outside Diameter - Inch: 3.355
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Belt Pitch: 8 MM
Other Features: HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter: 86.589
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P34-8M-50-1610 HT250

COMPARE

P34-8M-50-1610 HT250

Description
P34-8M-50-1610 HT250 SYNCH SPROCKET

DODGE

Part # 114822

BDI # 255868

Features

Pitch Diameter - Inch: 3.409
Flange Outside Diameter - Millimeter: 97.028
Inch - Metric: Metric
Outside Diameter - Inch: 3.355
Face Width - Millimeter: 53.975

Face Width - Inch: 2.125
Belt Pitch: 8 Millimeter
Other Features: Hawk PD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 86.58
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P34-14M-40-2012 HT250

COMPARE

P34-14M-40-2012 HT250

Description
P34-14M-40-2012 HT250 SYNCH SPROCKET

DODGE

Part # 112906

BDI # 255199

Features

Pitch Diameter - Inch: 5.965
Flange Outside Diameter - Millimeter: 165.1
Inch - Metric: Metric
Outside Diameter - Inch: 5.855
Face Width - Millimeter: 54.102

Face Width - Inch: 2.13
Belt Pitch: 14 MM
Other Features: HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 151.511
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY