8MX-45S-21

COMPARE

8MX-45S-21

Description
8MX-45S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21

GATES

Part # 77182045

BDI # 1117438

Features

Pitch Diameter - Inch: 4.511
Flange Outside Diameter - Millimeter: 124.714
Inch - Metric: Metric
Outside Diameter - Inch: 4.448
Face Width - Millimeter: 24.638

Face Width - Inch: 0.97
Belt Pitch: 8 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 114.579
Mounting Method: Bushed

Price Inventory : In stock
Loading Price
QTY
14MX-45S-20-3020

COMPARE

14MX-45S-20-3020

Description
14MX-45S-20-3020 SYNCH SPROCKET

DODGE

Part # 482031

BDI # 20508777

Features

Pitch Diameter - Inch: 7.895
Flange Outside Diameter - Millimeter: 213.233
Inch - Metric: Metric
Outside Diameter - Inch: 7.785
Face Width - Millimeter: 34.544

Face Width - Inch: 1.36
Belt Pitch: 14 MM
Other Features: HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 200.533
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY