P72-14M-55-3020 HT250

COMPARE

P72-14M-55-3020 HT250

Description
P72-14M-55-3020 HT250 SYNCH SPROCKET

DODGE

Part # 112937

BDI # 255225

Features

Pitch Diameter - Inch: 12.632
Flange Outside Diameter - Millimeter: 334.95
Inch - Metric: Metric
Outside Diameter - Inch: 12.522
Face Width - Millimeter: 69.85

Face Width - Inch: 2.75
Belt Pitch: 14 MM
Other Features: HT250 Belt Style | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter: 320.853
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P72-8M-50-2517 HT250

COMPARE

P72-8M-50-2517 HT250

Description
P72-8M-50-2517 HT250 SYNCH SPROCKET

DODGE

Part # 112896

BDI # 255190

Features

Pitch Diameter - Inch: 7.218
Flange Outside Diameter - Millimeter: 192.989
Inch - Metric: Metric
Outside Diameter - Inch: 7.164
Face Width - Millimeter: 60.452

Face Width - Inch: 2.38
Belt Pitch: 8 MM
Other Features: HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter: 183.337
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P72-8M-85-3020 HT250

COMPARE

P72-8M-85-3020 HT250

Description
P72-8M-85-3020 HT250 SYNCH SPROCKET

DODGE

Part # 114508

BDI # 255562

Features

Pitch Diameter - Inch: 7.218
Flange Outside Diameter - Millimeter: 190.5
Inch - Metric: Metric
Outside Diameter - Inch: 7.164
Face Width - Millimeter: 95.25

Face Width - Inch: 3.75
Belt Pitch: 8 MM
Other Features: HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 183.337
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P72-8M-30-2517 HT250

COMPARE

P72-8M-30-2517 HT250

Description
P72-8M-30-2517 HT250 SYNCH SPROCKET

DODGE

Part # 112881

BDI # 255177

Features

Pitch Diameter - Inch: 7.218
Flange Outside Diameter - Millimeter: 192.989
Inch - Metric: Metric
Outside Diameter - Inch: 7.164
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Belt Pitch: 8 MM
Other Features: HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter: 183.337
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P72-14M-85-3535 HT250

COMPARE

P72-14M-85-3535 HT250

Description
P72-14M-85-3535 HT250 SYNCH SPROCKET

DODGE

Part # 112959

BDI # 255240

Features

Pitch Diameter - Inch: 12.632
Flange Outside Diameter - Millimeter: 334.95
Inch - Metric: Metric
Outside Diameter - Inch: 12.522
Face Width - Millimeter: 101.6

Face Width - Inch: 4
Belt Pitch: 14 MM
Other Features: HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter: 320.853
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY