HB482CN180TC/10.93A1SI1.250X2.36
Description
HB482CN180TC/10.93A1SI1.250X2.36 ; HELICAL GEAR REDUCER
Part # H4C18S01093
BDI # 298769
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
175
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
14.66
Overall Width - Inch:
8.98
801480
Description
801480 BRAKING CLUTCH ASSEMBLY ; STRAIGHT FB 7/8" BORE
Part # 801480
BDI # 454989
Features
Bore Profile:
Straight | Finished
Activation:
Pneumatic
Motion Type:
Starting | Stopping | Inching | Jogging | Indexing
Inch - Metric:
Inch
Other Features:
Standard Coefficient Clutch Facing | Standard Coefficient Brake Facing | Black Oxide Finish | Enclosed Design | NEMA
Global Part Number GPN:
415239
Housing Style:
Cylindrical
Pressure:
80psi
Mounting Method:
Flange Mounted | Shaft
Torque:
Maximum Static Torque Clutch-290Lb-in | Brake-325Lb-in