Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.781
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.122
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568492
Pitch Diameter - Millimeter:
146.83
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
4.978
Face Width - Millimeter:
54.102
Face Width - Inch:
2.13
Belt Pitch:
14 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Bushed