01EBCP211EXAT
Description
COP.01EBCP211EXAT PILLOW BLOCK UNIT ; NON-RETURNABLE MED DUTY 2-11/16"
Part # COP.01EBCP211EXAT
BDI # 17116181
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
114.3
Other Features:
Single Row | Enhanced Medium Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.6
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
95
01EB80MEX
Description
COP.01EB80MEX CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE ENCHANCED MED DUTY 80MM
Part # COP.01EB80MEX
BDI # 22988593
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
38.9
Other Features:
Single Row | Expansion Type | Enhanced Medium Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
6
Length Thru Bore - Millimeter:
70.7
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
01EBC207EXAT
Description
COP.01EBC207EXAT CARTRIDGE BEARING ; NON-RETURNABLE ENCHANCED MED DTY 2-7/16"
Part # COP.01EBC207EXAT
BDI # 17116080
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.313
Length Thru Bore - Millimeter:
55.7
Length Thru Bore - Inch:
2.193
Other Features:
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion