D08BTB28
Description
D08BTB28 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D08BTB28
BDI # 607179
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
4.466
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.738
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570015
Pitch Diameter - Millimeter:
113.43
Mounting Method:
Bushed
D08BTB18
Description
D08BTB18 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D08BTB18
BDI # 607170
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
2.88
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
568987
Pitch Diameter - Millimeter:
73.14
Mounting Method:
Bushed
D08BTB21
Description
D08BTB21 ROLLER CHAIN SPROCKET ; 1/2" P 21T DOUBLE BORE FOR 1610 BUSHING
Part # D08BTB21
BDI # 607173
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
3.355
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570361
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Bushed
RSC-08B-2 DOFF LINK;D6183
Description
08B-2 DOFF LINK ; D6183 ; ROLLER CHAIN OFFSET LINK
Part # 08B-2 O/L
BDI # 20854752
Features
Roller Width - Inch:
0.305
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Component:
Offset Link
Roller Diameter - Millimeter:
8.51
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
RSC-08B-2 SO CO LINK;D6180
Description
08B-2 SO CO LINK ; D6180 ; ROLLER CHAIN CONNECTING LINK
Part # 08B-2 C/L
BDI # 20854584
Features
Roller Width - Inch:
0.305
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Component:
Connecting Link
Roller Diameter - Millimeter:
8.51
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2