01EBCP211EXAT

COMPARE

01EBCP211EXAT

Description
COP.01EBCP211EXAT PILLOW BLOCK UNIT ; NON-RETURNABLE MED DUTY 2-11/16"

COOPER BEARING

Part # COP.01EBCP211EXAT

BDI # 17116181

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 114.3
Other Features: Single Row | Enhanced Medium Duty
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 10.6

Housing Material: Cast Iron
Mounting Method: Clamp Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 95

Price Inventory : Available to order
Loading Price
QTY
01EB80MEX

COMPARE

01EB80MEX

Description
COP.01EB80MEX CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE ENCHANCED MED DUTY 80MM

COOPER BEARING

Part # COP.01EB80MEX

BDI # 22988593

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Cylindrical Roller Bearing
Outer Race Width - Millimeter: 38.9
Other Features: Single Row | Expansion Type | Enhanced Medium Duty

Inch - Metric: Metric
Outside Diameter - Inch: 6
Length Thru Bore - Millimeter: 70.7
Outer Race Profile: Cylindrical
Mounting Method: Clamp Collar

Price Inventory : Available to order
Loading Price
QTY
01EBC207EXAT

COMPARE

01EBC207EXAT

Description
COP.01EBC207EXAT CARTRIDGE BEARING ; NON-RETURNABLE ENCHANCED MED DTY 2-7/16"

COOPER BEARING

Part # COP.01EBC207EXAT

BDI # 17116080

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.313
Length Thru Bore - Millimeter: 55.7
Length Thru Bore - Inch: 2.193
Other Features: Single Row | Split Roller | Enhanced Duty | Aluminum Seal

Housing Style: Cartridge Unit
Housing Material: Cast Iron
Mounting Method: Clamp Collar
Rolling Element: Cylindrical Roller Bearing
Expansion / Non-expansion: Expansion

Price Inventory : Available to order
Loading Price
QTY
01EBC200GRAT

COMPARE

01EBC200GRAT

Description
01EBC200GR ; BEARING AND CARTRIDGE

COOPER BEARING

Part # 01EBC200GR

BDI # 17116075

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.625
Length Thru Bore - Millimeter: 55.7
Length Thru Bore - Inch: 2.193
Other Features: Single Row | Split Roller | Enhanced Duty | Aluminum Seal

Housing Style: Cartridge Unit
Housing Material: Cast Iron
Mounting Method: Clamp Collar
Rolling Element: Cylindrical Roller Bearing
Expansion / Non-expansion: Non-Expansion

Price Inventory : Available to order
Loading Price
QTY
01EBC200EXAT

COMPARE

01EBC200EXAT

Description
01EBC200EX ; BEARING AND CARTRIDGE

COOPER BEARING

Part # 01EBC200EX

BDI # 17116074

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.625
Length Thru Bore - Millimeter: 55.7
Length Thru Bore - Inch: 2.193
Other Features: Single Row | Split Roller | Enhanced Duty | Aluminum Seal

Housing Style: Cartridge Unit
Housing Material: Cast Iron
Mounting Method: Clamp Collar
Rolling Element: Cylindrical Roller Bearing
Expansion / Non-expansion: Expansion

Price Inventory : Available to order
Loading Price
QTY