Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
20.073
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.916
Other Features:
QD Bushing
Global Part Number GPN:
31232
Pitch Diameter - Millimeter:
509.854
Mounting Method:
Bushed
D40CTB42
Description
D40CTB42 ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND
Part # D40CTB42
BDI # 607766
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
6.691
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.972
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30344
Pitch Diameter - Millimeter:
169.94
Mounting Method:
Bushed
60BTB42
Description
60BTB42 ROLLER CHAIN SPROCKET ; 3/4" P 42T BORE FOR 2012 BUSHING
Part # 60BTB42
BDI # 623437
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32206
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Bushed