P52-14M-115-F

COMPARE

P52-14M-115-F

Description
P52-14M-115-F SYNCHRONOUS PULLEY

TB WOODS

Part # P5214M115

BDI # 983000

Features

Pitch Diameter - Inch: 9.123
Flange Outside Diameter - Millimeter: 245.872
Inch - Metric: Metric
Outside Diameter - Inch: 9.013
Face Width - Millimeter: 125.425

Face Width - Inch: 4.938
Belt Pitch: 14 MM
Other Features: QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 231.724
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P5214M85-E

COMPARE

P5214M85-E

Description
P52-14M-85-E SPROCKET ; HTS QD 85 E

MARTIN SPROCKET & GR

Part # P5214M85-E

BDI # 610397

Features

Pitch Diameter - Inch: 9.123
Flange Outside Diameter - Millimeter: 246.126
Inch - Metric: Metric
Outside Diameter - Inch: 9.013
Face Width - Millimeter: 93.675

Face Width - Inch: 3.688
Belt Pitch: 14 MM
Other Features: HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN: 577655
Pitch Diameter - Millimeter: 231.724

Price Inventory : Available to order
Loading Price
QTY