P64-5MGT-25

COMPARE

P64-5MGT-25

Description
P64-5MGT-25 SYNCHRONOUS PULLEY ; 25MM BELT W 5MM BELT PIT 5M-25

GATES

Part # 77092064

BDI # 1125846

Features

Pitch Diameter - Inch: 4.01
Flange Outside Diameter - Millimeter: 105.918
Inch - Metric: Metric
Outside Diameter - Inch: 3.965
Face Width - Millimeter: 27.432

Face Width - Inch: 1.08
Belt Pitch: 5 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 101.854
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY