CFE 1 1/8 SB
Description
CFE 1 1/8 SB CAM FOLLOWER BEARING ; 1-1/8" RLR DIA 5/8" RLR WD
Part # 2110212000
BDI # 344034
Features
Roller Width - Inch:
0.625
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
28.575
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20380
RSC-160-1 DOFF LINK;D5976
Description
160-1 DOFF LINK ; D5976 ; ROLLER CHAIN OFFSET LINK
Part # CS-7378
BDI # 20855456
Features
Roller Width - Inch:
1.25
Chain Pitch - Inch:
2
Chain Size:
S160
Component:
Offset Link
Roller Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No