HMK1025A

COMPARE

HMK1025A

Description
HMK1025A MITER GEAR ; 7/8" FINISHED BORE 10 DP PITCH 25 TEETH

MARTIN SPROCKET & GR

Part # HMK1025A

BDI # 608947

Features

Gear Style: Miter Gear
Pitch Diameter - Inch: 2.5
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 13.97

Face Width - Inch: 0.55
Pitch: 10 DP
Other Features: Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN: 666330
Pressure Angle: 20 Degree

Price Inventory : Available to order
Loading Price
QTY
HM824B

COMPARE

HM824B

Description
HM824B MITER GEAR ; 3" PITCH DIA 8 DP PITCH

MARTIN SPROCKET & GR

Part # HM824B

BDI # 609000

Features

Gear Style: Miter Gear
Pitch Diameter - Inch: 3
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 16.256

Face Width - Inch: 0.64
Pitch: 8 DP
Other Features: Hardened Overall | Coniflex Tooth Form | Minimum Bore 1-1/4
Global Part Number GPN: 666327
Pressure Angle: 20 Degree

Price Inventory : Available to order
Loading Price
QTY
HMK824A

COMPARE

HMK824A

Description
HMK824A MITER GEAR ; 1" BORE 3" PITCH DIA 8 DP PITCH

MARTIN SPROCKET & GR

Part # HMK824A

BDI # 608962

Features

Gear Style: Miter Gear
Pitch Diameter - Inch: 3
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 16.256

Face Width - Inch: 0.64
Pitch: 8 DP
Other Features: Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN: 666264
Pressure Angle: 20 Degree

Price Inventory : Available to order
Loading Price
QTY
BS840-2

COMPARE

BS840-2

Description
BS840-2 BEVEL GEAR ; 5" PITCH DIA 8 DP PITCH

MARTIN SPROCKET & GR

Part # BS840-2

BDI # 606423

Features

Gear Style: Bevel Gear
Pitch Diameter - Inch: 5
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 20.828

Face Width - Inch: 0.82
Pitch: 8 DP
Other Features: 2:1 Ratio | Coniflex Tooth Form | Minimum Bore 1 | Optional Hardened Teeth
Global Part Number GPN: 666331
Pressure Angle: 20 Degree

Price Inventory : Available to order
Loading Price
QTY