VF2S-116M
Description
VF2S-116M FLANGE BEARING UNIT ; 1" BORE 3" BOLT CIRCLE 2 BOLT
Part # 767586
BDI # 311555
Features
Inch - Metric:
Inch
Nominal Bolt Circle Diameter Round - Inch:
3
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Intermediate Duty | Temperature Range From -20 to 200 Degree F
Global Part Number GPN:
550144
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
76
Number of Mounting Holes:
2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
41.275
Bore - Millimeter:
30.175
Bore - Inch:
1.188
Global Part Number GPN:
17839
Bushing Series:
H
N2 TIGHTENER SHAFT
Description
N2 TIGHTENER SHAFT ; 1" DIA 2-1/8" USBL LEN
Part # 1296946
BDI # 327209
Features
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Overall Length - Inch:
3.375
Inch - Metric:
Inch
Material:
Steel
Other Features:
With Set Screw and Collar
Thread Size 2:
Not Applicable
Thread Size 1:
3/4-10
Usable Length - Inch:
2.125
Product Name:
Idler Shaft
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
41.275
Bore - Millimeter:
36.525
Bore - Inch:
1.438
Global Part Number GPN:
458929
Bushing Series:
H
Q1 2
Description
Q1 2 SPLIT TAPER BUSHING ; 2" BORE 2-7/8" OD 2-1/2" LTB
Part # 1079037
BDI # 326525
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Length Thru Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
73.025
Bore - Millimeter:
50.8
Bore - Inch:
2
Global Part Number GPN:
17898
Bushing Series:
Q1