23678 / 2.375X3.251X0.433 CRWHA1 V
Description
CRSEAL 23678/ 2.375X3.251X0.433 CRWHA1 V ; DBL LIP SEAL
Part # 23678
BDI # 1247990
Features
Housing Bore - Millimeter:
82.575
Nominal Width - Millimeter:
10.998
Housing Bore - Inch:
3.251
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.375
Shaft Diameter - Millimeter:
60.325
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184373
11344 / 1.125X2X0.25 CRW1 V
Description
CRSEAL 11344 / 1.125X2X0.25 CRW1 V SEAL
Part # 11344
BDI # 1239455
Features
Housing Bore - Millimeter:
50.8
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.125
Shaft Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181036
14887 / 1.5X2.125X0.313 CRWA1 V
Description
CRSEAL 14887 / 1.5X2.125X0.313 CRWA1 V ; NON-RETURNABLE DBL LIP SEAL
Part # 14887
BDI # 1242532
Features
Housing Bore - Millimeter:
53.975
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.125
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182311
16045 / 1.625X2.125X0.25 CRWAR5 V
Description
CRSEAL 16045 / 1.625X2.125X0.25 CRWAR5 V ; DBL LIP SEAL
Part # 16045
BDI # 1414085
Features
Housing Bore - Millimeter:
53.975
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.125
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.625
Shaft Diameter - Millimeter:
41.275
Inch - Metric:
Inch
Other Features:
Small | Hydrodynamic Lip
Global Part Number GPN:
603352
17448 / 1.75X2.623X0.313 CRWA1 V
Description
CRSEAL 17448 / 1.75X2.623X0.313 CRWA1 V ; DBL LIP SEAL
Part # 17448
BDI # 1244175
Features
Housing Bore - Millimeter:
66.624
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.623
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183050