Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Other Features:
Split Taper Bushing | Solid Style | Type 13
Global Part Number GPN:
14044
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
P1
Number of Grooves:
3
3TB70
Description
3TB70 V-BELT PULLEY SHEAVE ; 3 GROOVES 7.35" OD BUSHED SPLIT TAPER B
Part # 1002286
BDI # 328563
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.35
Outside Diameter - Millimeter:
186.69
Other Features:
Split Taper Bushing | Web Style | Type 13
Global Part Number GPN:
14414
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
3
3 3V 800 SK
Description
3 3V 800 SK V-BELT SHEAVE ; 3 GROOVES 8" OD BUSHED
Part # 3 3V 800 SK
BDI # 618310
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Outside Diameter - Millimeter:
203.2
Other Features:
QD Bushing | Web Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581535
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
3
3 5V 1400 E
Description
3 5V 1400 E V-BELT SHEAVE ; 3 GROOVES 14" OD BUSHED
Part # 3 5V 1400 E
BDI # 618323
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
580665
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
3
3TB58
Description
3TB58 V-BELT PULLEY SHEAVE ; 3 GROOVES 6.15" OD BUSHED SPLIT TAPER B
Part # 1001924
BDI # 328557
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.15
Outside Diameter - Millimeter:
156.21
Other Features:
Split Taper Bushing | Web Style | Type 13
Global Part Number GPN:
14162
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
3