Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.071
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258283
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
GE40-XL-KTT-B
Description
GE40-KTT-B ; RADIAL INSERT BALL BEARING
Part # GE40-XL-KTT-B
BDI # 1411541
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
21
Other Features:
Single Row | With Set Screw
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
56.3
Outer Race Profile:
Spherical
Global Part Number GPN:
561948
Mounting Method:
Eccentric Collar
Features
Enclosure:
Open
Housing Width - Millimeter:
6
Material - Ball:
Steel
Material - Liner:
Teflon
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Other Features:
2 Piece | Axially Split Outer Ring
Self Aligning:
Yes