6208 2ZJEM
Description
6208 2ZJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 40MMX80MMX18MM
Part # 6208 2ZJEM
BDI # 21480038
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2349
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
80X100X10 CRW1 V
Description
CRSEAL 80X100X10 CRW1 V SGL LIP SEAL ; NON-RETURNABLE
Part # 80X100X10 CRW1 V
BDI # 1251626
Features
Housing Bore - Millimeter:
100
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.937
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.15
Shaft Diameter - Millimeter:
80
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
608988
90X110X12 HMS5 RG
Description
CRSEAL 90X110X12 HMS5 RG SINGLE LIP SEAL ; NON-RETURNABLE 3.543MM SHAFT DIA 110MMB
Part # 90X110X12 HMS5 RG
BDI # 1414897
Features
Housing Bore - Millimeter:
110
Nominal Width - Millimeter:
12
Housing Bore - Inch:
4.331
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.543
Shaft Diameter - Millimeter:
90
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
609101
6303 2RSJEM
Description
6303 2RSJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 17MMB 47MMOD 14MMWD
Part # 6303 2RSJEM
BDI # 21988001
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2699
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6004 2RSJEM
Description
6004 2RSJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 20MMB 42MMOD 12MMWD
Part # 6004 2RSJEM
BDI # 21988067
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2771
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No