Features
Component:
Spider
Inch - Metric:
Inch
Material:
Nitrile Butadiene Rubber
Outside Diameter - Inch:
1.375
Outside Diameter - Millimeter:
34.925
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
43.2In-Lbs
L070 5/8 3/16X3/32 KW
Description
L070-HUB-5/8-3/16X3/32KW ; 5/8" BORE 1.36" HUB DIA
Part # L070-HUB-5/8-3/16X3/32KW
BDI # 592558
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
1.36
Length Thru Bore - Millimeter:
19.05
Other Features:
Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
34.544
Coupling Type:
Jaw Coupling
L070 1/2 NKW
Description
L070-HUB-1/2-NKW ; 1/2" BORE 1.36" HUB DIA
Part # L070-HUB-1/2-NKW
BDI # 592555
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
1.36
Length Thru Bore - Millimeter:
19.05
Other Features:
Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
34.544
Coupling Type:
Jaw Coupling
D8 LOWER BOOTS AND TIES 2/PK
Description
D8-LOWER BOOTS & TIES-SET OF 2
Part # D8-LOWER BOOTS & TIES-SET OF 2
BDI # 595750