6202LLUC3/EM
Description
6202LLUC3/EM DEEP GROOVE BALL BEARING ; 15MM ID 35MM OD 11MM W DOUBLE SEALED
Part # 6202LLUC3/EM
BDI # 1206030
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove | Double Lip Friction Nitrile Rubber Seal | -20 To 120 Deg C | Electric Motor Grade
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.071
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258283
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
6004 2RSJEM
Description
6004 2RSJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 20MMB 42MMOD 12MMWD
Part # 6004 2RSJEM
BDI # 21988067
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2771
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6303 2RSJEM
Description
6303 2RSJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 17MMB 47MMOD 14MMWD
Part # 6303 2RSJEM
BDI # 21988001
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2699
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6206 2RSJEM
Description
6206 2RSJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 30MMB 62MMOD 16MM W
Part # 6206 2RSJEM
BDI # 21824550
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2818
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No