237Q140L10
Description
237Q140L10 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Part # XF1123
BDI # 350772
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
364338
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.62
154Q56R15
Description
154Q56R15 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Part # XC1104
BDI # 350682
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
38.1
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
363065
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.27
237Q56H25 107
Description
237Q56H25 107 WORM GEAR REDUCER ; NON-RETURNABLE STYLE Q 100-325
Part # XF1186
BDI # 351156
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
70
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
60.452
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
364359
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.62
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
152.908
Nominal Center Distance - Inch:
6.02
Other Features:
Single and Double Reduction | With Bushing | Heavy Duty
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.79