SCXT325C SCR CONV REDCR
Description
SCXT325C SCR CONV REDCR ; DOUBLE REDUCTION 24.71 RATIO SHAFT MOUNT
Part # 243526
BDI # 270953
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
70.8
Reducer Type:
Parallel
Motor Included:
No
Nominal Ratio:
24.71:1
Input Type:
Shaft
Inch - Metric:
Inch
Other Features:
Screw Conveyor
Mounting Method:
Direct Mounted
3020 X 2-1/8-KW
Description
3020 X 2-1/8-KW TL BUSHING ; 2-1/8" BORE 4-1/4" OD 2" LTB
Part # 117120
BDI # 256161
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
53.975
Bore - Inch:
2.125
Other Features:
Keyway on ID
Global Part Number GPN:
460126
Bushing Series:
3020
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
43.663
Nominal Bolt Circle Diameter Round - Inch:
5.8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Medium Duty | Wide Inner Race
Global Part Number GPN:
551697
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
148
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
29.362
Other Features:
Single Row
Global Part Number GPN:
522081
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
46.838
Nominal Bolt Circle Diameter Round - Inch:
7.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Medium Duty | Wide Inner Race
Global Part Number GPN:
551865
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
184