262Q140H10 115
Description
262Q140H10 115 WORM GEAR REDUCER ; NON-RETURNABLE STYLE UH-QH 100-325
Part # XG1263
BDI # 351170
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
365103
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.38
Features
Roller Width - Inch:
0.125
Chain Pitch - Inch:
0.25
Chain Size:
25
Component:
Chain
Roller Diameter - Millimeter:
3.302
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
300ULR60
Description
300ULR60 WORM GEAR REDUCER ; NON-RETURNABLE U 100-325
Part # XH1030
BDI # 350507
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
365326
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.5
80-2 RIV 10FT
Description
80-2 RIV 10FT ROLLER CHAIN ; 80-2 1" PITCH RIVETED 10FT/BOX
Part # 127736
BDI # 340643
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
1
Chain Size:
80-2
Component:
Chain
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Other Features:
Loose Fit Center Plate
Global Part Number GPN:
227159