1217 K/C3

COMPARE

1217 K/C3

Description
1217 K/C3 SELF ALIGNING BALL BRG ; 85MM BORE 150MM OD 28MM IR WD

SKF

Part # 1217 K/C3

BDI # 1418203

Features

Enclosure: Open
Outer Race Width - Millimeter: 28
Other Features: Allowable Misalignment 3 Deg | 1:12 Taper
Inch - Metric: Metric
Outside Diameter - Inch: 5.906

Cage Material: Steel
Internal Clearance: C3-Loose
Precision Class: ABEC 1 | ISO P0
Mounting Method: Tapered Adapter
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY