50BS15 1 1/4
Description
50BS15 1 1/4 ROLLER CHAIN SPROCKET ; 5/8" P 15T 1-1/4" BORE
Part # 50BS15 1 1/4
BDI # 621291
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
With 2 Set Screw
Global Part Number GPN:
34001
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Finished Bore
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
6.858
Face Width - Inch:
0.27
Pitch:
12 DP
Other Features:
Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN:
666249
Pressure Angle:
20 Degree
NF15B-3/4
Description
NF15B-3/4 SPUR GEAR ; 10DP 15T 14.5DEG PA 1-1/2" DP 3/4" ID
Part # 46083
BDI # 169307
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
Plain Style | Type A | With Keyway and Set Screw
Global Part Number GPN:
668687
Pressure Angle:
14.5
120B15
Description
120B15 ROLLER CHAIN SPROCKET ; 1-1/2" P 15T 1-1/4" MIN PLAIN BORE
Part # 120B15
BDI # 615093
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
7.215
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.956
Global Part Number GPN:
35967
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Rough Bore
60BS15 1 7/16
Description
60BS15 1 7/16 ROLLER CHAIN SPROCKET ; 3/4" P 15T 1-7/16" BORE
Part # 60BS15 1 7/16
BDI # 622774
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
With 2 Set Screw
Global Part Number GPN:
34575
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Finished Bore