2052B8

COMPARE

2052B8

Description
2052B8 ROLLER CHAIN SPROCKET ; 2.359" HUB DIA X 0.625" BORE X 0.343" WD

MARTIN SPROCKET & GR

Part # 2052B8

BDI # 617475

Features

Chain Pitch - Inch: 1.25
Chain Size: 2052
Pitch Diameter - Inch: 3.266
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.77
Other Features: Conveyor Series | Double Pitch
Global Part Number GPN: 35850
Pitch Diameter - Millimeter: 82.956
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY