Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.35
Outside Diameter - Millimeter:
516.89
Other Features:
Split Taper Bushing | Arm Style | Type 13
Global Part Number GPN:
14371
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
2
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
20.058
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.495
Global Part Number GPN:
36357
Pitch Diameter - Millimeter:
509.48
Mounting Method:
Rough Bore
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
22.4
Outside Diameter - Millimeter:
568.96
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
N
Number of Grooves:
10
2/5V2120SF
Description
2/5V2120SF V-BELT SHEAVE ; QD SHEAVE 5V SECTION 2 GROOVE
Part # 2/5V2120SF
BDI # 649702
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
21.2
Outside Diameter - Millimeter:
538.48
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type C3 | Bore Size 2-15/16 has No Keyway
Global Part Number GPN:
582919
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SF
Number of Grooves:
2