184 60/1 C WR 56C

Description
184 60/1 C WR 56C WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION

HUB CITY

Part # 0230-01552

BDI # 21833972

Features

Component: Right Angle
Mounting Frame: 56C
Nominal Max Input Rating: 0.33HP
Nominal Max Output RPM: 29.2
Flange Outside Diameter - Millimeter: 29.2

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 44.45
Other Features: Single Reduction | Alloy Shafting | Viton Seal
Assembly Components: 44.45
Mounting Method: Direct Mounted

Price Inventory : Available to order
Loading Price
QTY

COMPARE

134 60/1 A WR 56C

Description
134 60/1 A WR 56C WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION

HUB CITY

Part # 0230-00094

BDI # 23683743

Features

Component: Right Angle
Mounting Frame: 56C
Nominal Max Input Rating: 0.25HP
Nominal Max Output RPM: 29.2
Flange Outside Diameter - Millimeter: 29.2

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 33.782
Other Features: Single Reduction | Alloy Shafting | Viton Seal
Assembly Components: 33.782
Mounting Method: Direct Mounted

Price Inventory : Available to order
Loading Price
QTY