NN3012MBKRE44CC1P4
Description
NN3012MBKRE44CC1P4 CYLINDRICAL RLR BRG ; 60MM BOREX95MM ODX26MM W 2-ROW
Part # NN3012MBKRE44CC1P4
BDI # 1413291
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Global Part Number GPN:
451705
Number of Rows of Rollers:
Double Row
NN3016KC1NAP4
Description
NN3016KC1NAP4 CYLINDRICAL ROLLER BEARING ; 80MMX125MMX34MM TAPRD BORE
Part # NN3016KC1NAP4
BDI # 1226067
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Global Part Number GPN:
453556
Number of Rows of Rollers:
Double Row
NN3012KC1NAP4
Description
NN3012KC1NAP4 CYL RLR BRG ; 60MMX95MMX26MM TAPRD BORE
Part # NN3012KC1NAP4
BDI # 1226040
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Global Part Number GPN:
453541
Number of Rows of Rollers:
Double Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
PPS Resin
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Global Part Number GPN:
566173
Number of Rows of Rollers:
Double Row