RS80-1-OL
Description
80 O/L CHAIN OFFSET LINK ; 80 CHAIN 1" CHAIN PITCH COTTERED
Part # 80OL
BDI # 1405778
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
1
Chain Size:
80
Component:
Offset Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
1
Chain Size:
80
Component:
Chain
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
80 O/L
Description
80 O/L OFFSET LINK ; 80 CHAIN 1" CHAIN PITCH COTTERED
Part # DRV-80-1 DOFF LINK
BDI # 300811
Features
Roller Width - Inch:
0.627
Chain Pitch - Inch:
1
Chain Size:
80
Component:
Offset Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
597519
CR-5/8-B
Description
CR-5/8-B NEEDLE BRG CAM FOLLOWER ; STUD TYPE HEX HEAD SLOT UNSEALED
Part # CR-5/8-B
BDI # 841002
Features
Roller Width - Inch:
0.438
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
15.875
Other Features:
Full Complement
Global Part Number GPN:
589787
80-2 RIV 10FT
Description
80-2 RIV 10FT ROLLER CHAIN ; 80-2 1" PITCH RIVETED 10FT/BOX
Part # 127736
BDI # 340643
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
1
Chain Size:
80-2
Component:
Chain
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Other Features:
Loose Fit Center Plate
Global Part Number GPN:
227159