Features
Profile:
Thrust Washer
Nominal Bore - Inch:
1.5
Nominal Outside Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
BOST BRONZ
Outside Diameter - Inch:
3.5
Length Thru Bore - Millimeter:
4.775
Nominal Bore - Millimeter:
38.1
Length Thru Bore - Inch:
0.188
Global Part Number GPN:
483569
SF863BR-800K-B5-M1
Description
SF863BR-800K-B5-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL
Part # F01647
BDI # 181381
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
2.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
29.21
Nominal Center Distance - Inch:
1.15
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
16
713-20-G
Description
713-20-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE SINGLE
Part # 51615
BDI # 171129
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343058
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.035
NF15B-3/4
Description
NF15B-3/4 SPUR GEAR ; 10DP 15T 14.5DEG PA 1-1/2" DP 3/4" ID
Part # 46083
BDI # 169307
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
Plain Style | Type A | With Keyway and Set Screw
Global Part Number GPN:
668687
Pressure Angle:
14.5
F726-60-B5-G
Description
F726-60-B5-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE 56C
Part # 52050
BDI # 171563
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343685
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.44