DS80A13 1-3/8 KW/SS

COMPARE

DS80A13 1-3/8 KW/SS

Description
DS80A13 1-3/8 KW/SS SPROCKET ; METRIC ROLLERCHAIN SPROCKET 1IN PITCH

MARTIN SPROCKET & GR

Part # DS80A13 1-3/8 KW/SS

BDI # 21445535

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 4.179
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.657
Other Features: With Set Screw
Pitch Diameter - Millimeter: 106.14
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY