6S 1 1/4X1/8 KW

COMPARE

6S 1 1/4X1/8 KW

Description
6S-FLNG-1"-1/4X1/8KW CPLG HUB

TIMKEN LOVEJOY

Part # 6S-FLNG-1"-1/4X1/8KW

BDI # 594309

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 41.656
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: 450In-Lbs

Price Inventory : Available to order
Loading Price
QTY