22309 E
Description
22309 E SPHR ROLLER BRG ; 45MM BORE 100MM OD 36MM WID SHAFT MOUNT
Part # 22309 E
BDI # 1417253
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22310 E
Description
22310 E SPHR ROLLER BRG ; 50MM BORE 110MM OD 40MM WID SHAFT MOUNT
Part # 22310 E
BDI # 1417152
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22218 E/C3
Description
22218 E/C3 SPHR ROLLER BRG ; 90MM BORE 160MM OD 40MM WID SHAFT MOUNT
Part # 22218 E/C3
BDI # 1416759
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22217EJW33C3
Description
22217EJW33C3 SPHERICAL RLR BRG ; 85MM ID 150MM OD 36MM WD STEEL CAGE
Part # 22217EJW33C3
BDI # 23594012
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
BS2-2214-2RS/VT143
Description
BS2-2214-2RS/VT143 SPHR ROLLER BRG ; NON-RETURNABLE DBL RW
Part # BS2-2214-2RS/VT143
BDI # 20482558
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Other Features:
25 to 45 Percent Filled With LGEP 2 Grease
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing