80SF20

COMPARE

80SF20

Description
80SF20 ROLLER CHAIN SPROCKET ; 1" P 20T BORE FOR SF BUSHING

MARTIN SPROCKET & GR

Part # 80SF20

BDI # 625342

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 6.392
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.914
Other Features: QD Bushing
Global Part Number GPN: 31106
Pitch Diameter - Millimeter: 162.357
Mounting Method: Bushed

Price Inventory : In stock
Loading Price
QTY
DS80Q20H

COMPARE

DS80Q20H

Description
DS80Q20H ROLLER CHAIN SPROCKET ; DOUBLE/SINGLE-MST

MARTIN SPROCKET & GR

Part # DS80Q20H

BDI # 607110

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 6.392
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.914
Other Features: Split Taper Bushing
Global Part Number GPN: 571836
Pitch Diameter - Millimeter: 162.357
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
8020F TL CHAIN CPLG FLG 3020

COMPARE

8020F TL CHAIN CPLG FLG 3020

Description
8020F TL CHAIN CPLG FLG 3020 ; 5-3/8" HUB DIA HUB SHAFT

DODGE

Part # 099056

BDI # 251508

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 6.913
Length Thru Bore - Millimeter: 50.8

Length Thru Bore - Inch: 2
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing | Flange | Hardened Teeth | 500 RPM Without Cover
Hub Diameter - Millimeter: 136.525
Hub Diameter - Inch: 5.375
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY