S1035 1 KW/2SS

COMPARE

S1035 1 KW/2SS

Description
S1035 1 KW/2SS GEAR ; SPUR GEAR STL 1IN FACE 14-1/2DEG PRESS

MARTIN SPROCKET & GR

Part # S1035 1 KW/2SS

BDI # 21445614

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 3.5
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 25.4

Face Width - Inch: 1
Pitch: 10 DP
Other Features: With Keyway and Set Screw
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 88.9

Price Inventory : Available to order
Loading Price
QTY