Features
Component:
Horizontal Split Cover
Width - Millimeter:
68.326
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Grid Coupling
Width - Inch:
2.69
2 1/2H FHUB
Description
2 1/2H FHUB GEAR COUPLING HUB ; POR 4-7/8" HUB DIA HUB SHAFT
Part # 1963339
BDI # 314551
Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.987
Other Features:
Components may or may not inter-mix among brands - Flex Hub with Sleeve and Fastener | Shrouded Bolt | Solid Hub | 3.5 Maximum Bore with Standard Keyway
Hub Diameter - Millimeter:
123.825
Hub Diameter - Inch:
4.875
Coupling Type:
Gear Coupling
Torque:
56700In-Lbs
Features
Component:
Sleeve Assembly
Width - Millimeter:
315.925
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.75
Outside Diameter - Millimeter:
425.45
Other Features:
Components should not be inter-mixed among brands - Flanged | Series H | Full Flex Coupling | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
580000In-Lbs
Width - Inch:
12.438
Features
Component:
Sleeve Assembly
Width - Millimeter:
68.275
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.375
Outside Diameter - Millimeter:
212.725
Other Features:
Components should not be inter-mixed among brands - Flanged | Series H | Full Flex Coupling | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
56700In-Lbs
Width - Inch:
2.688
Features
Component:
Sleeve Assembly
Width - Millimeter:
123.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.625
Outside Diameter - Millimeter:
346.075
Other Features:
Components should not be inter-mixed among brands - Flanged | Series H | Full Flex Coupling | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
318000In-Lbs
Width - Inch:
4.844