Page 1 of 2

Next

Compare
M270H5

COMPARE

M270H5

Description
M270H5 COUPLING INSERT ; 2.9" OD HYTREL 0.9" THICKNESS 55D HYTREL

MAGNALOY COUPLING

Part # M270H5

BDI # 601160

Features

Component: Insert
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 2.9
Outside Diameter - Millimeter: 73.66

Other Features: Components May or May Not Intermix Among Brands | Blue-Green
Coupling Type: Jaw Coupling
Torque: 1194.9In-Lbs

Price Inventory : In stock
Loading Price
QTY
M370U9

COMPARE

M370U9

Description
M370U9 INSERT ; 3.45" OD URETHANE 0.98" THICK 90A

MAGNALOY COUPLING

Part # M370U9

BDI # 601402

Features

Component: Insert
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 3.45
Outside Diameter - Millimeter: 87.63

Other Features: Components May or May Not Intermix Among Brands | Yellow
Coupling Type: Jaw Coupling
Torque: 1052.1In-Lbs

Price Inventory : In stock
Loading Price
QTY
M770B8

COMPARE

M770B8

Description
M770B8 INSERT ; 80A BUNA N

MAGNALOY COUPLING

Part # M770B8

BDI # 602294

Features

Component: Insert
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 6.9
Outside Diameter - Millimeter: 175.26

Other Features: Components May or May Not Intermix Among Brands | Blue
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
M770N8

COMPARE

M770N8

Description
M770N8 INSERT ; 6.9" OD NEOPRENE 1.97" THICK 80A

MAGNALOY COUPLING

Part # M770N8

BDI # 602297

Features

Component: Insert
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 6.9
Outside Diameter - Millimeter: 175.26

Other Features: Components May or May Not Intermix Among Brands | Black
Coupling Type: Jaw Coupling
Torque: 11639.8In-Lbs

Price Inventory : Available to order
Loading Price
QTY
300 HUB 7/8X1/4

COMPARE

300 HUB 7/8X1/4

Description
M30002808 COUPLING HUB ; 7/8" BORE 2.9" HUB DIA

MAGNALOY COUPLING

Part # M30002808

BDI # 601213

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY